Masterflex® Ismatec® Microbore Tubing Fitting, size 10 (0.19mm ID) tubing, 316 SS, 2/pk
Catalog # MFLX34002-10
Supplier: Avantor Fluid Handling
About this item
Connect even the smallest tubing with a leak-free seal from vacuum to pressure.
- Multiple styles to fit your needs
- Stainless steel fitting sized to match the Ismatec® sizes - from 09 to 26
Delivery: Each kit includes 2 fittings.
- Barb size/tubing int.Ø (port 1):0.19 mm
- Connection Type:Microbore
- Flow pattern:Straight
- Description:Microbore Tubing Fitting, size 10 (0.19mm ID) tubing, 316 SS, 2/pk
- Environmentally Preferable:
- Pk:2
- Fitting material:Stainless steel, PETG
Frequently Bought Together