About this item
Meets USDA compliance and 3A Sanitary Standards, and is FDA compliant.
- Constructed of durable stainless steel with PTFE O-ring
Unlike permanent couplers, these couplers can be attached to a new length of tubing when the old tubing wears out. Suitable for clean-in-place, steam-in-place, and autoclaving for reuse; compatible with TRI-CLAMP® fittings. The internal stem is made of 316L stainless steel with an interior surface finish of 25RA or better. Fittings also feature an external sleeve made from a high-temperature, high-strength polymer and a PTFE O-ring to protect against any external entrapment. Compression seal eliminates wicking between couplers and tubing.
Use with flexible. Step-up couplers are available upon request—call our Application Specialists for details.
Listed silicone tubing is peroxide cured-see "Tubing" on pages 1140-1155 to order platinum-cured silicone tubing.
- Connection Type:Sanitary Union
- Flow pattern:Straight
- Sanitary clamp size (Port 1):1/2"
- Description:ReSeal Sanitary Coupling, 1/2" ID, 13/16" OD, 1/2" Clamp
- Environmentally Preferable:
- Warranty:6 Months
- Pk:1
- Fitting material:Stainless Steel 316
- Sanitary gasket size:1/2"