Order Entry
Korea, Republic of
ContactUsLinkComponent
Masterflex® Drum Pump Replacement Inlet Tube, PVDF, 47"
Masterflex® Drum Pump Replacement Inlet Tube, PVDF, 47"
Catalog # MFLX70604-64
undefined
Masterflex® Drum Pump Replacement Inlet Tube, PVDF, 47"
Catalog # MFLX70604-64
  • Model:
  • 70604-64
  • 70604-62
  • 70604-42
  • 70604-66
  • 70604-68
  • 70604-44
  • Tube length, inlet:
  • 47"
  • 39"
  • 39"
  • 39"
  • 47"
  • 47"
  • Wetted materials:
  • PVDF
  • PVDF
  • Polypropylene
  • CPVC
  • CPVC
  • Polypropylene
  • Warranty:
  • 4 months
  • 4 months
  • 4 months
  • 3 years
  • 3 years
  • 4 months
  • Currently Viewing

Specifications

About this item

Safely transfer corrosive chemicals, flammable liquids, and non-corrosive media.

  • Heavy-duty, thick-walled construction makes tube more durable
  • Tube length 47"

Replacement tubes do not include barrel adapter and mouting bracket; order separately.

  • Description:
    Drum Pump Tube Set, PVDF, 47"
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    70604-64
  • Wetted materials:
    PVDF
  • Tube length, inlet:
    47"
  • Warranty:
    4 months
  • Pk:
    1
Frequently Bought Together