Order Entry
Korea, Republic of
ContactUsLinkComponent
 
Flux F424PVDF41/36-47" PVDF tube set for electric and air motors, 47"L
  MFLX70601-04
CE Compliant
undefined
Flux F424PVDF41/36-47" PVDF tube set for electric and air motors, 47"L
  MFLX70601-04
CE Compliant

 

Construct a pump system that meets your specific needs.

  • PVDF sets are ideal for your high-purity applications

Standard, High-Head, and Heavy-Duty Tube Sets feature a sealless design for low maintenance and long life. All tube sets include a hose barb fitting made of the same material as the tube set. Fitting accepts either 3/4" or 1" ID tubing.

  • Maximum Flow Rate:
    132,49 L/min (35 gal./min)
  • Description:
    PVDF tube set for electric and air motors, 47"L
  • Environmentally Preferable:
  • Wetted materials:
    PVDF body; Tefzel impeller, Viton, PTFE, carbon, Hastelloy C
  • Outlet connection:
    3/4" hose barb
  • Tube ext.Ø, inlet:
    4 cm (1,5625")
  • Tube length, inlet:
    47"
  • Max. temperature:
    212 °C
  • Warranty:
    6 Months
  • Pk:
    1
  • Max. head:
    1219,2 cm (40 ft.)
Frequently Bought Together