Brass manifold, 6 port 1/4" NPT(F) inlet, 1/8" NPT(F) outlet
Catalog # MFLX31523-13
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX31523-13
- MFLX31523-27
- Inlet NPT(F):
- 0,25"
- 0,375"
- Max. temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- Min. temperature:
- –54 °C (–65 °F)
- –54 °C (–65 °F)
- Mounting hole:
- 0,17"
- 0,2"
- No. of outlets:
- 6
- 10
- Outlet NPT(F):
- 0,125"
- 0,25"
- Warranty:
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Constructed of durable brass
Constructed of durable brass for your industrial or rugged applications.
- No. of outlets:6
- Description:Brass manifold, 6 port 1/4" NPT(F) inlet, 1/8" NPT(F) outlet
- Height:25,4 mm
- Length:12,07 cm
- Material:Brass
- Environmentally Preferable:
- Inlet NPT(F):0,25"
- Mounting hole:0,17"
- Outlet NPT(F):0,125"
- Min. temperature:–54 °C (–65 °F)
- Max. temperature:121 °C (250 °F)
- Warranty:Out of box
- Pk:1
- Width:2,54 cm
Frequently Bought Together