Order Entry
Korea, Republic of
ContactUsLinkComponent
 
CPC (Colder) Twist-to-Connect Quick-Disconnect Fitting, Sealing Plug, Polysulfone; 10/Pk
  MFLX31310-03
undefined
CPC (Colder) Twist-to-Connect Quick-Disconnect Fitting, Sealing Plug, Polysulfone; 10/Pk
  MFLX31310-03

 

Twist-to-Connect locking mechanism protects against accidental disconnects.

  • Shrouded, leak-free seal protects against contamination
  • Provides rapid media transfer with smooth inner bore

These CPC® Twist-to-Connect quick-disconnect fittings feature an easy-to-use locking mechanism that guards against accidental disconnects and provides a reliable, secure connection. To assemble, place the insert in the coupling body and twist to lock. An audible click ensures your connection. A smooth inner bore and leak-free seal protect your process against contamination. All couplings are made from USP Class VI-compliant polysulfone with platinum-cured silicone seals.

A complete coupler requires a fitting body and an insert (order separately).

  • Connection Type:
    Push-to-Connect Insert
  • Max. temperature:
    149 °C (300 °F)
  • Seal material:
    Platinum-Cured Silicone
  • Description:
    Twist-to-Connect Quick-Disconnect Fitting, Sealing Plug, Polysulfone; 10/Pk
  • Environmentally Preferable:
  • Min. temperature:
    –40 °C (–40 °F)
  • Sterilisation:
    Autoclave or gamma
  • Max. operating pressure:
    35 psi
  • Warranty:
    1 year
  • Pk:
    10
  • Fitting material:
    Polysulfone
Frequently Bought Together