Air-Powered Centrifugal Pump, SS Head; 18 GPM/50 ft, 60 psi/7 scfm
Catalog # MFLX07022-85
Supplier: Avantor Fluid Handling
About this item
Air-operated pump is ideal for intrinsically safe areas.
- Use pumps in chemical plants, organic compound transfer applications, and wastewater treatment centers
Order an air lubricator and an air filter/regulator under accessories to remove impurities in the air supply.
- Maximum Flow Rate:68,1 L/min (18 gal./min)
- Max. pressure:13 bar (200 psi)
- Description:Air-Powered Centrifugal Pump, SS Head; 18 gal./min/50 ft, 60 psi/7 ft.³/min
- Length:14,5 cm
- Environmentally Preferable:
- Wetted materials:SS pump head, ceramic shaft, Viton® O-ring, PP-encapsulated magnet
- Duty cycle continuous:Yes
- Max. air inlet pressure:4 bar (60 psig)
- Motor hp:1/8
- Air consumption:7 ft.³/min
- Motor type:Air
- Max. temperature:88 °C (190 °F)
- Warranty:1 year
- Pk:1
- Width:11,4 cm
- Max. head:15,2 m (50 ft.)
Frequently Bought Together