Parker Hannifin Fitting, Black Polypropylene, Straight, Compression to Threaded Adapter, 1/4" OD x 1/4" NPT(F); 25/PK
Catalog # MFLX06444-11
Supplier: Avantor Fluid Handling
About this item
Excellent choice to connect rigid tubing systems.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Compression fittings are an excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings. Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
- Connection Type:Compression to Thread
- Flow pattern:Straight
- Thread size NPT(F) (port 2):¼"
- Description:Fitting, Black Polypropylene, Straight, Compression to Threaded Adapter, ¼" OD×¼" NPT(F); 25/PK
- Environmentally Preferable:
- Orifice dimensions:3,967 mm (0,15625")
- Sterilisation:Autoclave only
- Pk:25
- Fitting material:Polypropylene
Frequently Bought Together