Masterflex® Fitting, Polypropylene, Straight, Compression to Thread, 1/8" OD x 1/8" NPT(M); 10/Pk
Catalog # MFLX06385-05
Supplier: Avantor Fluid Handling
About this item
Excellent choice to connect rigid tubing systems.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/8" OD x 1/8" NPT(M)
Compression fittings are an excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings. Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
- Connection Type:Compression to Thread
- Flow pattern:Straight
- Thread size NPT(M) (port 2):⅛"
- Description:Thread to Compression Adapters, ⅛" NPT(M) to ⅛" OD, PP, 10/Pk
- Seq:09
- Environmentally Preferable:
- Model:06385-05
- Orifice dimensions:0,7925 mm (0,03125")
- Sterilisation:Ethylene oxide (ETO) only
- Pk:10
- Fitting material:Polypropylene
Frequently Bought Together