NOSHOK Needle Valve, Hard Seat ss Female-Female 3/8 in.NPT Female-Female ss Valve
Catalog # MFLX06292-09
이 제품에 관하여
Hard-seat design.
- Metal-to-metal hard seat design is 100% helium leak-tested to 1 x 10–4 ml/s at 200 psi
- 10,000 psi pressure rating at 200 °F (93 °C)
- Blowout-proof stem
Series 400 needle valves are high quality instrument grade valves. They are the right choice when your application calls for positive shut-off or precise flow control. They work effectively with most gases and liquids.
- 연결 유형:NPT(F)
- Max. pressure:10,000 psi
- 설명:Needle Valve, Hard Seat ss Female-Female 3/8 in.NPT Female-Female ss Valve
- Environmentally Preferable:
- Wetted materials:Stainless Steel
- Warranty:3 years
- Orifice:4,7498 mm (0,187")
- Pk:1
- Cv:0,44
- Inlet port:3/8" NPT(F)
- Outlet port:3/8" NPT(F)
Frequently Bought Together