GF Signet Digital Flow Rate Monitor/Totalizer; Battery Powered
Catalog # MFLX05629-22
Supplier: Avantor Fluid Handling
CE Compliant
CSA Certified
IP65 washdown
UL Listed
ISO9001
About this item
Use in areas where AC power is not readily available.
- Use in areas where wired power is power is not readily available
Independently calibrate flow and totalizer readings. Monitor includes both fixed and resettable totalizers. Features a four-digit flow LCD, and eight-digit totalizer LCD, automatic contrast adjustment, and low-battery indication. Monitor includes unit/multiplier decals for field calibration.
Operates on two internal lithium batteries (included). Use monitor only with the Roto-X™ and Metalex™ flow sensors sold separately. Note: not for use with the Roto-X™ Low-Flow sensors.
- Accuracy:±0,5% of reading
- Display type:4-digit LCD (upper). Lower: 8-digit LCD
- Description:3-8150-1P Digital Flow Rate Monitor/ Totalizer Battery Powered
- Environmentally Preferable:
- Battery life:4 years nominal
- Max. operating temperature:55 °C (131 °F)
- Warranty:2 years
- Pk:1