Masterflex® Fitting, Stainless Steel, Straight, Hosebarb to Sanitary Clamp, 1/2" ID x 3/4" Clamp
MFLX30700-61
Meets FDA requirements and 3A sanitary standards.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Easily connects pipes or fittings of different types
- Compatible with standard 304L fitting clamps
- Ideal for pharmaceutical industry
- Connection Type: 1/2" ID x 3/4" Clamp
These barbed fitting offers tight seal on hoses when used with a hose clamp (not included). Ideal for pharmaceutical industry, and chemical compatibility for use with corrosive acids and bases.
- Barb size/tubing int.Ø (port 1):0,5"
- Barb size/tubing int.Ø (port 2):½"
- Connection Type:Sanitary to Barb
- Flow pattern:Straight
- Sanitary clamp size (Port 1):¾"
- Description:Barbed sanitary clamp adapter, 316L SS, ¾" clamp x ½" tubing ID
- Seq:04
- Environmentally Preferable:
- Warranty:1 year
- Pk:1
- Fitting material:Stainless Steel
Frequently Bought Together