Masterflex® Fitting, Polycarbonate, One-Way Stopcock, Male Luer Lock, Non-Sterile; 100/PK
Catalog # MFLX30600-05
Supplier: Avantor Fluid Handling
About this item
Regulate flow without any leaking.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Choose stopcocks with either a male luer lock or a male luer slip. Handle rotates 90° on one-way stopcocks, 180° on three-way stopcocks, and 360° on four-way stopcocks. All have PC body and HDPE stem.
- Flow pattern:One-Way
- Description:Stopcocks with Luer connection, male lock, 1-way; 100/pack, Non-sterile
- Environmentally Preferable:
- Wetted materials:Polycarbonate
- Warranty:Out of box
- Pk:100
- Inlet port:Female Luer
- Outlet port:Male Luer Lock
Frequently Bought Together