Masterflex® Fitting, Polypropylene, Straight, Hose Barb Reducer, 1/16" ID x 1/8" ID; 10/PK
Catalog # MFLX16368-15
Supplier: Avantor Fluid Handling
About this item
No tools needed for assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Hose barb fittings make tubing connections quick and easy, requiring no tools for installation. Select the fitting based on the Masterflex tubing size. Fittings are available in a variety of materials to suit different applications and budgets.
- Barb size/tubing int.Ø (port 1):1/16"
- Barb size/tubing int.Ø (port 2):1/8"
- Connection Type:Barbed Reducer
- Flow pattern:Straight
- Description:Fitting, Polypropylene, Straight, Hose Barb Reducer, 1/16" ID x 1/8" ID; 10/PK
- Seq:12
- Environmentally Preferable:
- Model:16368-15
- Orifice dimensions:0,046875"
- Sterilisation:Ethylene Oxide (ETO) or Gamma
- Pk:10
- Fitting material:Polypropylene
Frequently Bought Together