Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
₩0
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Korea, Republic of
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Potassium Phos Di DDXL SAMPLE BOX 400G 1 * 400 g
Catalog # 3250-SB
Supplier:
Avantor
Certificates
Expand image
Potassium Phos Di DDXL SAMPLE BOX 400G 1 * 400 g
Catalog # 3250-SB
Supplier:
Avantor
Certificates
Related Information
Documentation
Certificates
Search by Lot Number
Product specification
spec_BAKR3250-SB
Documentation
Frequently Bought Together
Acetone ≥99%, TECHNICAL
Supplier: VWR Chemicals
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
Supplier: VWR Chemicals
Water, HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals
VWR® NITRILE LIGHT, Nitrile Gloves
Supplier: VWR Collection
VWR®, Transfer Pipettes, High Performance
Supplier: VWR Collection
Acetonitrile, anhydrous (max. 0.003% H₂O) ≥99.95%, HiPerSolv CHROMANORM® Reag. USP, Reag. Ph. Eur., ACS, super gradient grade suitable for UPLC/UHPLC instruments
Supplier: VWR Chemicals
VWR® Serological Pipette, Standard Line
Supplier: VWR Collection
VWR® Facial Tissues
Supplier: VWR Collection
VWR®, Nitrile Gloves
Supplier: VWR Collection
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
Supplier: VWR Chemicals