VWR®, Stackable Freezer Boxes
100, 1 - 2 ml vials, Blue, 72,7×139.8×58,1 mm
Catalog # VWRU89236-010
Supplier: VWR Collection
Jump to:
Product Details & Documents
VWR® Stackable Freezer Boxes are suitable to store in temperatures as low as –86 °C.
- Made with PP material
- Base made with colour options natural, blue, green, purple, and orange
- Lid has grid option for coding
Boxes are stackable. Designed for 50, 81, or 100 places to store both internal and external threaded vials (1 to 2 ml), and has slot width of 12,5 mm (±0,3 mm).
Specifications
- Compartments:100
- For:1 - 2 ml vials
- W×D×H ext.:72,7×139.8×58,1 mm
- Colour:Blue
- Seq:14



