VWR® Spillage Absorption Granules
Spillage absorption granules, typically 1 - 3,15 mm
Supplier: VWR Chemicals
Jump to:
Product Details & Documents
These coarse granules are easy to use, and when applied to liquid spillages, will absorb up to 80% of their own weight.
- Bulk density 50 g/100 ml
- Rapid absorption of low viscosity liquids
- Granular, size typically 1 to 3,15 mm, generates little dust
- Sieve analysis (>1,00 mm) approx. 95%
- Sieve analysis (>3,15 mm) approx. 10%
The granules are suitable for absorbing acids, alkalis, other aqueous solutions and organic liquids.
Caution: Mercury is not absorbed.
Documents
Certificates
Search by Lot Numberspec_VWRC332377C spec_VWRC332377C
Product specification
VWR Solvents and Acids in Plastic Bottles VWR® for Lab Safety
Product Literature
Specifications
- Description:Spillage absorption granules, typically 1 - 3,15 mm
- Cat. No.:332377C
- M-Clarity quality level:MQ100
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



