VWR®, Heating Circulators
Stainless steel circulating baths with choice of Advanced Programmable or Advanced Digital temperature controller. Both are easy to navigate with large, intuitive displays and multiple communication options including USB-A and B, RS232/485, Ethernet and external temperature probe. The reservoir drain can be accessed by removing the front panel. All models feature user-adjustable high temperature safety cut-off points as well as over-temperature protection. The DuraTop™ surface is cool to the touch even when operating at high temperatures.
- Working temperatures from ambient 10 to 200 °C with stability of ±0,01 °C
- Variable speed pressure/suction pump with external circulation and temperature control capability
- Swivel 180™ rotating controllers, LidDock™ lid stowing system and DuraTop™ chemically resistant deck
- Event scheduling (time and date), real time clock and temperature trends for up to 10 days with Advanced Programmable models
- Selectable home screens and on-screen help
- Automatic and/or user-adjustable performance optimisation
Advanced Digital models feature an intuitive 9,5 cm display with touch-pad control, single-point calibration, menus and prompts in 4 languages: French, German, Spanish and English.
Advanced Programmable models have an intuitive 10,9 cm SmartTouch display, 5-point calibration capability, menus and prompts in 6 languages: French, German, Spanish, English, Chinese and Arabic, plus time/temperature programming (ten 100-step programs).
Comply with DIN 12876-1, Safety Class III
Maximum pump capacities:
16,7 l/min, 250 mbar; suction: 12,2 l/min
: Comply with DIN 12876-1, Safety Class III
Maximum pump capacities:
16,7 L/min, 250 mbar; suction: 12,2 L/min.
: Supplied with a reservoir cover, bypass tubing, male inlet and outlet adapters for 47, 63 and 95 mm tubing, ¼" to M16 adapters are also included. Please visit website for details of probes and accessories. Please note that the tubing supplied can only be used up to 120 °C. If you work at higher working temperatures, you must adapt the bypass tubing and fittings to the desired working temperature - please contact your Avantor sales representative.
: * RT = Ambient
Stainless steel circulating baths with choice of Advanced Programmable or Advanced Digital temperature controller. Both are easy to navigate with large, intuitive displays and multiple communication options including USB-A and B, RS232/485, Ethernet and external temperature probe. The reservoir drain can be accessed by removing the front panel. All models feature user-adjustable high temperature safety cut-off points as well as over-temperature protection. The DuraTop™ surface is cool to the touch even when operating at high temperatures.
- Working temperatures from ambient 10 to 200 °C with stability of ±0,01 °C
- Variable speed pressure/suction pump with external circulation and temperature control capability
- Swivel 180™ rotating controllers, LidDock™ lid stowing system and DuraTop™ chemically resistant deck
- Event scheduling (time and date), real time clock and temperature trends for up to 10 days with Advanced Programmable models
- Selectable home screens and on-screen help
- Automatic and/or user-adjustable performance optimisation
Advanced Digital models feature an intuitive 9,5 cm display with touch-pad control, single-point calibration, menus and prompts in 4 languages: French, German, Spanish and English.
Advanced Programmable models have an intuitive 10,9 cm SmartTouch display, 5-point calibration capability, menus and prompts in 6 languages: French, German, Spanish, English, Chinese and Arabic, plus time/temperature programming (ten 100-step programs).
Comply with DIN 12876-1, Safety Class III
Maximum pump capacities:
16,7 l/min, 250 mbar; suction: 12,2 l/min
: Comply with DIN 12876-1, Safety Class III
Maximum pump capacities:
16,7 L/min, 250 mbar; suction: 12,2 L/min.
: Supplied with a reservoir cover, bypass tubing, male inlet and outlet adapters for 47, 63 and 95 mm tubing, ¼" to M16 adapters are also included. Please visit website for details of probes and accessories. Please note that the tubing supplied can only be used up to 120 °C. If you work at higher working temperatures, you must adapt the bypass tubing and fittings to the desired working temperature - please contact your Avantor sales representative.
: * RT = Ambient
Manual_110-513_VWR_Circulating_Baths_with_Advanced_Digital_Controller_Instruction_310811 Manual_110-513_VWR_DE_Advanced_Digital_Operator_German_180911 Manual_110-513_VWR_ES_Advanced_Digital_Operator_Spanish_180911 Manual_110-513_VWR_FR_Advanced_Digital_Operator_French_180911 Manual_110-514_VWR_Circulating_Baths_with_Advanced_Programmable_Instruction_310811
Product Family Options
Models with Advanced Digital temperature controller
- Temperature RangeHeating capacityCapacityW×D×H
Models with Advanced Programmable temperature controller
- Temperature RangeHeating capacityCapacityW×D×H
Accessories
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- 462-0325Flow adapter, two (2) port with shutoffs, brass
1/4" male NPT × 2 @ 1/4" (6 mm) hose barb1 * 2 items
- Description
- 462-0322Fitting, 1/2" (13 mm) barb × 3/8" (9,5 mm) barb,
glass-filled nylon (for MX Controllers)1 * 1 items
- Description
- Description
- 462-0323Fitting, 1/2" Male NPT × 5/8" (16 mm) hose barb, nylon, straight (for integrated cooling coils)1 * 1 items
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- 462-0302Bypass kit, replacement, Buna N tubing, 1/2" ID × 6" with spring and 2 hose clamps, -40 to 120 °C1 * 1 items
- Description
- Description
- Description
- Description
- 462-0303Bypass kit for higher temperatures, Viton® tubing, 1/2" ID × 6" with spring and 2 hose clamps, -32 to 200 °C1 * 1 items
- Description
- Description
- Description
- 462-0321Fitting, 1/2" (13 mm) barb × 1/4" (6 mm) barb,
glass-filled nylon (for MX Controllers)1 * 1 items
- Description
- 462-0324Fitting, 1/2" Male NPT × 1/2" (13 mm) hose barb, nylon, straight (for integrated cooling coils)1 * 1 items
- Description
- Description
- Description
- 462-0320Fitting, 1/2" (13 mm) barb × 5/16" (5 mm) barb,
glass-filled nylon (for MX Controllers)1 * 1 items



