Order Entry
Korea, Republic of
ContactUsLinkComponent
 
VWR® Circulating Baths, Polycarbonate, with MX Temperature Controller
 
undefined
VWR® Circulating Baths, Polycarbonate, with MX Temperature Controller

 

  • Catalog No:
  • 462-0208
  • 462-0207
  • Model:
  • MX28P100
  • MX17P100
  • Capacity:
  • 28 L
  • 17 L
  • Temperature range:
  • RT* +10...85 °C
  • RT* +10...85 °C
  • Temperature stability:
  • ±0,07 °C
  • ±0,07 °C
  • Heating capacity:
  • 1,1 kW
  • 1,1 kW
  • Int. W×D×H:
  • 300×315×203 mm
  • 305×105×203 mm
  • Ext. W×D×H:
  • 345×562×441 mm
  • 345×353×441 mm

 

Cooling coil

 

Frequently Bought Together