Order Entry
Korea, Republic of
Orders LinkContactUsLinkComponent
 

VWR®, Dispenser Tips, Universal

   Sustainable Options Available
Supplier:   VWR Collection
VWR®, Dispenser Tips, Universal
Supplier:  VWR Collection
   Sustainable Options Available
Certificates
VWR®, Dispenser Tips, Universal

14 Options Available Below

Product Details & Documents

By using the direct displacement method, these tips work well for infectious and volatile liquids, as the fluid never will get in touch with the instrument which avoids any contamination.

  • Compatible with: VWR® Stepper and Stepper Pro, Ritter Ripette®, and Ripette® pro, Brand HandyStep®, HandyStep® electronic and HandyStep® touch*, Eppendorf® Multipette® 4780 and Multipette® plus, Gilson Repetman®, EasyStep, Minilab 100/101, STEPMATE Handrop (* without activated display/tip recognition)
  • Sustainable design based on virgin resins
  • Nine different tip sizes from 0,1 to 50 ml
  • Standard (non sterile, but PCR-clean = ATP-, RNase-, DNase- and endotoxin-free) with sterile tips available
  • Sterile tips guaranteed free from DNA, DNase, RNase, ATP and pyrogens

NOTE: 25 and 50 ml tips require an adapter, which is included in the delivery.

Specifications for Product Family

Specifications

  • Catalog No:
  • 613-5867
  • 613-5868
  • 613-5869
  • 613-5870
  • 613-5871
  • 613-5872
  • 613-5873
  • 613-5874
  • 613-5875
  • 613-5878
  • 613-5879
  • 613-5880
  • 613-5881
  • 613-5882
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Environmental certification:
  • ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
  • ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
  • ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
  • ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
  • ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
  • ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
  • ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
  • ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
  • ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
  • ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
  • ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
  • ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
  • ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)

Specifications

Product Family Options

Product Information

  • Volume
    Sterile
    Packed
    Availability
    Price
  • 0,1 ml
    -
    Bulk
    Log in for availability
    Log in for availability
    1 * 100 items
    1 * 100 items

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    613-5867
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
      Low Manufacturing Impact
  • 0,2 ml
    -
    Bulk
    Log in for availability
    Log in for availability
    1 * 100 items
    1 * 100 items

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    613-5868
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
      Low Manufacturing Impact
  • 0,5 ml
    -
    Bulk
    Log in for availability
    Log in for availability
    1 * 100 items
    1 * 100 items

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    613-5869
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
      Low Manufacturing Impact
  • 1,0 ml
    -
    Bulk
    Log in for availability
    Log in for availability
    1 * 100 items
    1 * 100 items

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    613-5870
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
      Low Manufacturing Impact
  • 2,5 ml
    -
    Bulk
    Log in for availability
    Log in for availability
    1 * 100 items
    1 * 100 items

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    613-5871
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
      Low Manufacturing Impact
  • 5,0 ml
    -
    Bulk
    Log in for availability
    Log in for availability
    1 * 100 items
    1 * 100 items

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    613-5872
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
      Low Manufacturing Impact
  • 10,0 ml
    -
    Bulk
    Log in for availability
    Log in for availability
    1 * 100 items
    1 * 100 items

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    613-5873
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
      Low Manufacturing Impact
  • 25,0 ml
    -
    Bulk
    Log in for availability
    Log in for availability
    1 * 25 items
    1 * 25 items

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    613-5874
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
      Low Manufacturing Impact
  • 50,0 ml
    -
    Bulk
    Log in for availability
    Log in for availability
    1 * 25 items
    1 * 25 items

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    613-5875
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
      Low Manufacturing Impact
  • 0,5 ml
    +
    Individual blister
    Log in for availability
    Log in for availability
    1 * 100 items
    1 * 100 items

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    613-5878
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
      Low Manufacturing Impact
  • 1,0 ml
    +
    Individual blister
    Log in for availability
    Log in for availability
    1 * 100 items
    1 * 100 items

    Specifications:
    More
    Specifications
    Cat. No.
    613-5879
    Environmentally Preferable
    Environmental certification
  • 2,5 ml
    +
    Individual blister
    Log in for availability
    Log in for availability
    1 * 100 items
    1 * 100 items

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    613-5880
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
      Low Manufacturing Impact
  • 5,0 ml
    +
    Individual blister
    Log in for availability
    Log in for availability
    1 * 100 items
    1 * 100 items

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    613-5881
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
      Low Manufacturing Impact
  • 10,0 ml
    +
    Individual blister
    Log in for availability
    Log in for availability
    1 * 100 items
    1 * 100 items

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    613-5882
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
      Low Manufacturing Impact

Adapter

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Adapter for 25 ml tips
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items - ₩0
    ₩0
    1 * 1 items
       ₩0