Order Entry
Korea, Republic of
Orders LinkContactUsLinkComponent
VWR®, Pour-Boat Weighing Dishes

VWR®, Pour-Boat Weighing Dishes

VWR®, Pour-Boat Weighing Dishes
Supplier:  VWR Collection
Certificates
VWR®, Pour-Boat Weighing Dishes
VWR®, Pour-Boat Weighing Dishes

6 Options Available Below

Product Details & Documents

PS.

  • Flat bottom avoids tipping
  • Temperature resistant to 70 °C
  • Maximise recovery of often very expensive chemicals
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases

Samples are easily dispensed with the pour spout design without flexing the dish. These flat bottomed dishes are made from 0,3 mm thick polystyrene for better strength, stability and handling.

The anti-static versions help reduce the risk of static build up on samples, and helps maximise sample transfer when weighing out products.

Packaging: These weighing boats are produced and packed in plastic bags in a cleanroom.

Product Family Options

Standard

Product Information

  • W×D×H
    Colour
    Availability
    Price
  • Small
    43×58×13 mm
    White
    Log in for availability
    Log in for availability
    1 * 500 items
    1 * 500 items

  • Medium
    83×132×26 mm
    White
    Log in for availability
    Log in for availability
    1 * 500 items
    1 * 500 items

  • Large
    108×183×26 mm
    White
    Log in for availability
    Log in for availability
    1 * 500 items
    1 * 500 items

Anti-static

Product Information

  • W×D×H
    Colour
    Availability
    Price
  • Small
    43×58×13 mm
    White
    Log in for availability
    Log in for availability
    1 * 500 items
    1 * 500 items

  • Medium
    83×132×26 mm
    White
    Log in for availability
    Log in for availability
    1 * 500 items
    1 * 500 items

  • Large
    108×183×26 mm
    White
    Log in for availability
    Log in for availability
    1 * 500 items
    1 * 500 items

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.