VWR® Non Refrigerated Microcentrifuge
Catalog # VWRA521-2799
Supplier: VWR Collection
Specifications
- Capacity:24×1,5/2 ml
- Max. speed:15000 min⁻¹
- Description:Adjustable non refrigerated microcentrifuge, fixed angle rotor type
- Max. RCF:17040×g
- Programs:Up to 99
- Timer:1 to 999 minutes and infinite mode
- W×D×H:480×381×185 mm
- Pk:1
Specifications
About this item
Benchtop microcentrifuge to spin microtubes. Widely used for clinical, molecular and bacteriological applications, high-speed microcentrifuge is ideal for small volume samples, quick spin downs, cell and bacteria
separations, isolation of macromolecules such as nucleic acids, proteins, lipids and separation of sub-cellular organelles.
- Maximum capacity 24×1,5/2 ml
- Variable speed setting from 500 to 13400 min⁻¹
- Maximum RCF: 17040×g
- Timer setting from 1 to 999 min and infinite
- All rotors are with positional labelling, rotor cat-code, RPM/RCF(speed), rotor capacity
- User programmable feature up to 99 programs
- Lid Lock Safety-lid opens automatically when run completed
- Digital display with speed time setting
Low loading height for ease of operation.
Delivery: Supplied with rotor as standard.