Ultra-Low Temperature Storage Chamber, ULC-311
FARRULC-311I_AC
- W×D×H ext.:3,251×1,926×2,592 mm
- Noise level:65 dB (A)
- Capacity:8,806 L
- Description:Ultra-low chamber 'Pallet' (ULC-311)
- Model:ULC-311
- Electrical:208 - 230 VAC, 1 Ø, 60 Hz/2
- Alarm:Audible and visual
- Weight:1,769 kg
- Pk:1
- W×D×H int.:2,946×1,371×2,151 mm
- Temperature:2...8 °C
–20...–80 °C
FARRAR™ pioneered forced air convection cooling to answer the challenge of preserving and storing biological and tissue donor samples and materials.
Purpose-built for life science applications, the ultra-low chamber 'Pallet' (ULC-311), is the only +2 °C to +8 °C and –20 °C to –80 °C (with options for –40 °C storage), forced air, ultra-low-temperature freezers on the market.
Available cooling options: Forced air circulation and water cooled.
FARRAR ULC Series freezers consist of:
Dual refrigeration systems
Blower
Control system