Masterflex® Conical-Bottom Centrifuge Tube, PP, 15 mL, Plastic Rack; 300/cs
MFLX06336-89
Sterile
- Cap included:Yes
- Sterile:+
- Capacity:15 ml
- Colour:Clear
- Description:Centrifuge Tube, 15 mL, Plastic Rack; 300/cs
- Material:PP
- Cap type:Flat-top
- Graduations:+
- Pk:300
- RCF max.:12000×g
- Tube bottom shape:Conical
Separate samples without fear of leakage.
- Flat polyethylene tube cap with compressible liner creates stable seal
- Bold black graduations are easy-to-read and accurate to ±2%
- Large white marking area simplifies identification
Clear polypropylene (PP) conical bottom centrifuge tubes withstand temperatures from -80 to 120 °C (-112 to 248 °F). The 15 ml tubes have a maximum RCF range of 12,000 g while the 50 ml tubes can perform at speeds up to 16,000 RCF ×g. Tubes are available sterile-packed in resealable bags or recyclable polypropylene racks.
: Includes flat top caps and plastic rack.
- Cap included:Yes
- Sterile:+
- Capacity:15 ml
- Colour:Clear
- Description:Centrifuge Tube, 15 mL, Plastic Rack; 300/cs
- Material:PP
- Environmentally Preferable:
- Cap type:Flat-top
- Graduations:+
- Pk:300
- RCF max.:12000×g
- Tube bottom shape:Conical