Order Entry
Korea, Republic of
ContactUsLinkComponent
 
Masterflex® Fitting, PVDF, Straight, Compression Bulkhead Union, 1/4" OD; 10/PK
  MFLX30805-16
undefined
Masterflex® Fitting, PVDF, Straight, Compression Bulkhead Union, 1/4" OD; 10/PK
  MFLX30805-16

 

  • Connection Type:
    Compression Union
  • Flow pattern:
    Straight
  • Description:
    Compression fittings, Bulkhead union, Kynar, ¼" OD, 2-9/32", ⅝", ⁷⁄₃₂"; 10/pack
  • Seq:
    12
  • Model:
    30805-16
  • Orifice dimensions:
    0,21875"
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Warranty:
    Out of box
  • Pk:
    10
  • Fitting material:
    PVDF

 

 

Get a secure seal at higher pressures.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 1/4" OD

Very good chemical resistance. Rates to 220 psi at 77 °F ( 25 °C). Usable from 32 to 212 °F (0 to 100 °C).

  • Connection Type:
    Compression Union
  • Flow pattern:
    Straight
  • Description:
    Compression fittings, Bulkhead union, Kynar, ¼" OD, 2-9/32", ⅝", ⁷⁄₃₂"; 10/pack
  • Seq:
    12
  • Environmentally Preferable:
  • Model:
    30805-16
  • Orifice dimensions:
    0,21875"
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Warranty:
    Out of box
  • Pk:
    10
  • Fitting material:
    PVDF