Masterflex® L/S® Easy-Load® Pump Head for High-Performance Precision Tubing, ATEX-approved, PPS Housing, SS Rotor
MFLX07516-42
- Maximum Flow Rate:1700 ml/min
- No. of channels:1
- Pump series:L/S
- Description:L/S Easy-Load Head for High-Performance Tubing, ATEX Zone 2 0
- Height:102 mm
- Length:64 mm
- Gear ratio:1:1
- Max. flow rate per channel:1700 ml/min
- Min. flow rate per channel:0,034 ml/min
- Occlusion:Fixed
- Open-head sensor:No
- Optimum RPM range:0,02 - 600 rpm
- Suction lift:8,2 m (26,8 ft.)
- Tubing retention:Manual
- Tubing sizes accepted:L/S® 15, L/S 24
- Volume per revolution with L/S 15 tubing:1,7 ml
- Volume per revolution with L/S 24 tubing:2,8 ml
- Pk:1
- Rollers:Three; stainless steel
- Width:114 mm
- Housing material:PPS
- Rotor material:Stainless Steel
Save time with fast tubing changes and reduced maintenance.
- New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
- ATEX Zone 2 approved model is rated to EEx II 3 G c II C T6
- Pump heads are stackable for multichannel applications
- Compact design for efficient use of space
This Easy-Load® pump head accepts high-performance precision tubing— ensures optimal performance from your Masterflex pump. Select a pump head for one of the following high-performance tubing sizes: L/S 15 or L/S 24.
- Maximum Flow Rate:1700 ml/min
- No. of channels:1
- Pump series:L/S
- Description:L/S Easy-Load Head for High-Performance Tubing, ATEX Zone 2 0
- Height:102 mm
- Length:64 mm
- Environmentally Preferable:
- Gear ratio:1:1
- Max. flow rate per channel:1700 ml/min
- Min. flow rate per channel:0,034 ml/min
- Occlusion:Fixed
- Open-head sensor:No
- Optimum RPM range:0,02 - 600 rpm
- Suction lift:8,2 m (26,8 ft.)
- Tubing retention:Manual
- Tubing sizes accepted:L/S® 15, L/S 24
- Volume per revolution with L/S 15 tubing:1,7 ml
- Volume per revolution with L/S 24 tubing:2,8 ml
- Pk:1
- Rollers:Three; stainless steel
- Width:114 mm
- Housing material:PPS
- Rotor material:Stainless Steel