Order Entry
Korea, Republic of
ContactUsLinkComponent
Parker Hannifin Precision Metal Metering Valves
Parker Hannifin Metering Valve, 316 SS, 1/8" NPT(F), 0.125" Orifice
Catalog # MFLX98450-35
undefined
Parker Hannifin Metering Valve, 316 SS, 1/8" NPT(F), 0.125" Orifice
Catalog # MFLX98450-35

사양

  • Connection Type:
    NPT(F)
  • Port Size:
    0,125 NPT(F)
  • Max. pressure:
    1000 psi
  • Max. temperature:
    204 °C (400 °F)
  • Description:
    316 SS Metering Valve with 1/8" NPT(F) connections, 0,125" orifice 98450-35
  • Wetted materials:
    Stainless Steel
  • Warranty:
    1 year
  • Orifice:
    3,18 mm (0,125")
  • Pk:
    1
  • Inlet port:
    1/8" NPT(F)
  • Max. flow rate for air:
    1600 L/min
  • Max. flow rate for water:
    16 L/min
  • Outlet port:
    1/8" NPT(F)

사양

이 제품에 관하여

Don’t worry about repeating flowrates.

  • Easily repeat flow settings with analog knob

These valves feature an analog knob for repeatable flow settings. Brass valves have Buna N O-rings; 316 SS valves have Viton® O-rings.

  • Connection Type:
    NPT(F)
  • Port Size:
    0,125 NPT(F)
  • Max. pressure:
    1000 psi
  • Max. temperature:
    204 °C (400 °F)
  • Description:
    316 SS Metering Valve with 1/8" NPT(F) connections, 0,125" orifice 98450-35
  • Environmentally Preferable:
  • Wetted materials:
    Stainless Steel
  • Warranty:
    1 year
  • Orifice:
    3,18 mm (0,125")
  • Pk:
    1
  • Inlet port:
    1/8" NPT(F)
  • Max. flow rate for air:
    1600 L/min
  • Max. flow rate for water:
    16 L/min
  • Outlet port:
    1/8" NPT(F)