VWR®, Polyester Wiper, Sterile
Catalog # 115-2831
Supplier: VWR Collection
Specifications
- Material:Polyester
- Colour:White
- Description:VWR® sterile polyester wiper
- L×W:228x228 mm
- Extractables:< 0.50 ppm (Sodium), < 0.50 ppm (Chloride)
- Basis weight:135 ±8 g/m²
- Absorbency:≥ 314 ml/m²
- Absorbency rate:< 3 seconds
- Pk:150
Specifications
About this item
Wipers exhibit a higher absorbency rate, with lower particle generation and ion content.
- 100% continuous-filament, double-knit polyester fiber
- Class 5 Cleanroom production and packing
- Extra-low particle and ion content
- Laser-sealed edge
- Sterile to SAL 10-6
Prevent cleanroom contamination with ultra-low levels of particles and extractables. High absorbency wiper is wettable with isopropyl alcohol. Soft, non-scratching design is suitable for use on a variety of surfaces.
Packaging: Wipers are packaged 15 pieces/inner bag, 10 inner bags/outer bag, 10 outer bags/carton case.