Order Entry
Korea, Republic of
ContactUsLinkComponent
VWR®, Digital 3-D Shaker
VWR®, Digital 3-D Shaker
Catalog # VWRA444-1225
공급사:  VWR Collection
undefined
VWR®, Digital 3-D Shaker
Catalog # VWRA444-1225
공급사:  VWR Collection

사양

  • Angle:
  • Shaking motion:
    3 dimensional rocking/tumbling
  • Description:
    Digital 3D shaker (rocker)
  • Max. load:
    5 kg
  • Platform W×D:
    307×267 mm
  • Speed:
    15 - 120 min⁻¹
  • Timer:
    1 - 999 min with infinite mode
  • Weight:
    9 kg
  • Pk:
    1

사양

이 제품에 관하여

This 3-Dimensional shaker is constructed using the highest quality components to ensure consistent, reliable, and maintenance-free performance. The shaker has a brushless DC motor which delivers exceptional performance to complement the shakers high loading capacity ensuring thorough mixing of samples.

  • Microprocessor control ensures efficient performance even under heavy loads
  • Digital display user programmable- set and save up to 9 user defined
  • programs (protocols)
  • Set timer from 1 to 999 minutes with infinite mode
  • Easy access aids cleaning and maintenance
  • Non-slip rubber feet for maximum stability
  • Tumbling angle of 7° ensures best results
  • Robust design
Certifications: IP protection class according to DIN EN 60529: IP 21
Delivery: Supplied with spiked rubber mat, other accessories must be ordered separately.