Order Entry
Korea, Republic of
ContactUsLinkComponent
VWR®, Stem Thermometer, Calibrated, Electronic, Stainless Steel, 197 mm Probe
VWR®, Stem Thermometer, Calibrated, Electronic, Stainless Steel, 197 mm Probe
  620-0914
undefined
VWR®, Stem Thermometer, Calibrated, Electronic, Stainless Steel, 197 mm Probe
  620-0914

 

  • Range:
    –50...+300 °C
  • Protection class:
    Water resistant IP 65
  • Description:
    Stem thermometer with extra long probe, maximum/minimum, auto shutoff
  • Seq:
    02
  • Temperature accuracy:
    ±0,5 °C (–20...+70 °C); ±1 °C (70...120 °C); ±2 °C (–50...–20 °C / 120...150 °C); ±4 °C (150...200 °C); ±6 °C
  • Temperature resolution:
    0,1 °C
  • L×W:
    273×23 mm
  • Calibration points:
    0, 100 °C
  • Probe:
    197 mm (7,75") stainless steel
  • Battery type:
    LR44
  • Pk:
    1

 

 

Digital stem thermometer suitable for field studies, wet lab applications, wash-down areas, food testing and tanks.

  • Will read temperatures in liquids, semi-solids and gases
  • Stainless steel probe easily reaches into cuvettes, test tubes, flasks, beakers and more
  • Includes accredited calibration documentation that meets the requirements of ISO 17025
  • Individually serialised
 : Tested and calibrated in exclusive triple-accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448,01), against equipment whose calibration is traceable to NIST.
 : Includes multi-language instructions (English, French, German, Italian, Portuguese and Spanish).
 : These electronic stem thermometers are not suitable for solids such as frozen items.