VWR®, Doctor Centrifuge
Catalog # VWRA521-2800
Supplier: VWR Collection
Specifications
- Max. capacity:6×15 ml
- Max. speed:6500 min⁻¹
- Description:Doctor Centrifuge with 6×15 ml FA rotor
- Timer:1 - 30 min and infinite mode
- Weight:4 kg
- W×D×H:260×244×205 mm
- Pk:1
Specifications
About this item
The Doctor Centrifuge is designed to provide maximum user-satisfaction. The device features a powerful brushless DC motor and the cleverly designed chamber prevents temperature increases. To ensure user safety various fail-safe features have been incorporated to ensure that the operator remains safe.
- Compact design saves valuable bench space
- Microprocessor controlled centrifuge with variable speed and time setting
- Imbalance detection with automatic cut off
- Timer setting from 1 to 30 mins and infinite mode
- Safety metal enclosure in lid
- Lid-lock safety feature opens the lid automatically once experiment is over
- Safer low voltage device (24 V) with universal power supply
Accommodates widely used tubes and is supplied with adaptors for 2, 5, 7 and 9 ml (blood collection tubes).
Ordering information: Supplied with 6×15 ml rotor as standard.