Order Entry
Korea, Republic of
ContactUsLinkComponent
 
VWR®, Hematocrit Centrifuge
  VWRA521-2802
undefined
VWR®, Hematocrit Centrifuge
  VWRA521-2802

 

  • Max. speed:
    12000 min⁻¹
  • Description:
    Hematocrit centrifuge, with 24×45/75 mm capillary tube rotor
  • Max. RCF:
    14119 ×g
  • Speed:
    500 - 12000 min⁻¹
  • Timer:
    up to 12 minutes
  • Weight:
    5 kg
  • W×D×H:
    363×301×105 mm
  • Pk:
    1

 

 

This hematocrit centrifuge has quality components to ensure excellent user experience. Its compact design, combined with the brushless DC motor, results in a device which is impressively powerful compared to its footprint.

  • Microprocessor controlled centrifuge with variable speed and time setting plus last run memory function
  • Precise speed setting from 500 to 12000 min⁻¹ with lowest count of 100 min⁻¹
  • HCT rotor with screw-on lid for increased contamination protection
  • Alternate RPM and RCF toggle on display during operation
  • Large 7 segment digital display for easy setting and readability across multiple parameters
  • Preset feature to set favorite mode where speed and time can be changed as per requirements
  • Compact design saves valuable bench space