Order Entry
Korea, Republic of
ContactUsLinkComponent
VWR® Mini 12, Mini Centrifuge
VWR® Mini 12, Mini Centrifuge
Catalog # VWRA521-2795
Supplier:  VWR Collection
undefined
VWR® Mini 12, Mini Centrifuge
Catalog # VWRA521-2795
Supplier:  VWR Collection

Specifications

  • Max. capacity:
    12×1,5/2,0 ml
  • Max. speed:
    15000 min⁻¹
  • Description:
    High speed micro-centrifuge with 12×1,5/2,0 ml rotor
  • Max. RCF:
    15596 ×g
  • Timer:
    1 - 999 min. (min-sec mode)
  • W×D×H:
    262×230×131 mm
  • Pk:
    1

Specifications

About this item

This micro-centrifuge is designed and developed to provide optimum performance along with exceptional ease of use. The use of brushless DC motor and intelligent design provide enhanced airflow resulting in an excellent user-experience.

  • Bright and clear LCD display
  • Small footprint saves valuable bench space
  • Intelligent design ensures smooth and silent operation even at maximum speed
  • Dual shell design and tested explosion proof construction
  • Safer low voltage device (24 V) with universal power supply

With features like lid lock safety, one touch toggle and others, change the way you work with the brilliance of mini centrifuge.

Delivery: Supplied with standard accessories, other additional accessories must be ordered separately.

Rotor

Product Information