VWR®, Refrigerated Centrifuge, Lab Genius
VWRA521-3329
- Max. capacity:4×100 ml
- Max. speed:15000 min⁻¹
- Temperature:–20 °C
- Description:Universal refrigerated Lab Genius centrifuge
- Max. RCF:22388 ×g
- Display:Digital
- Timer:30 secs to 999 mins 59 sec and infinite mode
- Weight:57 kg
- W×D×H:705×585×330 mm
- Pk:1
This powerful refrigerated centrifuge combines excellent performance with operational efficiency. It is refrigerated and ensures the sample is maintained at a consistent temperature range and ensures precise speed of 15000 rpm. With a programmable microprocessor and automatic shut-off feature, it deliver optimum performance, everytime.
- Automatically detects rotor and sets maximum RCF on its own
- Refrigeration temperature up to –10 °C
- 9 acceleration and 9 deceleration modes for highly sensitive samples
- Adjustable speed range from 500 to 15000 rpm
- Imbalance detection feature with automatic cut off safety
- One touch RPM/RCF conversion and short spin operation option on the keyboard
- Intuitive interface with last run memory feature
- Lid-lock safety feature opens the lid automatically after every run
Centrifuge with selection of optional rotors suitable for use with various work protocols. Select from a choice of 15 optional swing out and fixed angle rotors depending on the application. Centrifuge has a seperate refrigeration unit for easy maintenance. The refrigerated Lab Genius has a maximum capacity of 4×100 ml.
: Supplied without rotors, the required rotor must be ordered separately.