VWR® Analog Tube Roller with 4 Rollers
Catalog # VWRA444-1161
Supplier: VWR Collection
Specifications
- Capacity:9 x 5 ml tubes
- Description:VWR Analog Tube Roller with 4 Rollers
- Max. load:1,5 kg
- Tilt angle:± 3°
- Motor:AC Synchronous
- Roller size Lר:330×30 mm
- Speed:30 rpm (fixed)
- Speed accuracy:± 2 rpm
- Timer:Continuous/Infinite run
- Weight:15373 kg
- W×D×H:210×475×80 mm
- Pk:1
Specifications
About this item
The VWR® Analog Tube Roller with 4 Rollers provides a gentle rolling motion for optimal mixing of samples.
- Gentle rolling motion for optimum mixing of samples with a tilt angle of 3°
- Fixed speed of 30 rpm with an accuracy upto ±2 rpm
- Easy removable rollers – effortless and tool free removal / installation of rollers
- Robust construction for stable operation
- Easy loading of sample while operational run
The VWR® Analog Tube Roller with 4 Rollers has a reliable and durable motor for many years of maintenance free use. The units exceptional compact design with excellent performance gives trouble free use.
Certifications: IP protection class according to DIN EN 60529: IP 21
Ordering information: Supplied without accessories.