Order Entry
Korea, Republic of
ContactUsLinkComponent
VWR®, Mini Centrifuges
VWR®, Mini Centrifuges
Catalog # VWRU76269-066
Supplier:  VWR Collection
undefined
VWR®, Mini Centrifuges
Catalog # VWRU76269-066
Supplier:  VWR Collection

Specifications

  • Capacity:
    8×1,5/2,0 + 32×0,2 ml
  • Description:
    Mini centrifuge, 230 V
  • Seq:
    02
  • Dimensions:
    178×152×127 mm
  • Pk:
    1

Specifications

About this item

The VWR® Mini centrifuge is designed for quick spin-downs of microcentrifuge tubes and PCR strips and tubes.

  • Quick-release rotors; no tools required
  • Eight position microtube rotors
  • Spins up to 7500 rpm/3200 ×g
  • Decelerates in less than one second
  • Two-year warranty

The VWR® Mini Centrifuge features two quick-release rotors (no tools required): a 8×1,5/2,0 ml rotor and a 32×0,2 ml PCR rotor which also accommodates 4 eight place PCR strips. Close the lid and the unit quickly accelerates to 7500 rpm (3200 rcf). Open the lid and the rotor quickly and smoothly decelerates to a complete stop in less than one second.

Accessories information: Replacement adapters for 0,5 and 0,2 ml tubes available.
Ordering information: The VWR® Mini centrifuge is supplied with a rotor for eight 1,5/2,0 ml tubes, a rotor for four 8×2,0 ml PCR tubes (or 32 individual 0,2 ml PCR tubes) and eight adapters (inserts) for 0,5 ml tubes. Detachable cord, instruction manual and a two-year warranty are also included with every VWR® Mini.