VWR®, Digital General-Purpose Water Bath
VWRU76308-904
- 온도 범위:RT +5...100
- 용량:28 L
- Seq:05
- W×D×H:445×572×457 mm
- Bath W×D×H:432×241×203
- Pk:1
- Temp. stability:± 0,1
These premium digital general-purpose water baths are designed with high-gabled lids with hinge to hold lid up and allow condensate to drain into bath.
- Easy-to-read, colour, touch screen
- Three push-button pre-sets for frequently used temperatures
- Large buttons for easy navigation
- Eco mode for heat-off use
- Temperature calibration capability
- Safety thermostat and alarms
Features five language (Chinese, English, French, German and Spanish) setting option and have rear-mounted drain on 10, 20 and 18 L models.
Temperature stability: ±0,2 °C
: cETLus compliant.