Diluid 610 for hematology, J.T.Baker®
3969.
: Avantor
:
- Pk:20 L
- Seq:5302
- Background PLT (x10E9/L):max. 5
- Background RBC (x10E12/L):max. 0.02
- Background WBC (x10E9/L):max. 0.3
- Conductivity (mS):16.70 - 17.70
- Osmolality (mOsm/kg):295 - 305
- Performance Test:passes test
- pH at 25°C:6.95 - 7.05
- Total Bacterial Growth (CFU/100ml):max. 5
:
:Refrigerator
:1