Order Entry
Korea, Republic of
ContactUsLinkComponent
 
 
 
 
Sodium hexanitritocobaltate(III), AnalaR NORMAPUR® Reag. Ph. Eur., ACS
 
undefined
 
 
 
Sodium hexanitritocobaltate(III), AnalaR NORMAPUR® Reag. Ph. Eur., ACS
 

 

  • Identification:
    Passes test
  • Sensitivity to potassium:
    1:10000
  • Suitability for potassium determination:
    Passes test
  • Insoluble matter:
    Max. 0,02 %
  • Cl (Chloride) :
    Max. 50 ppm
  • SO₄ (Sulphate):
    Max. 100 ppm
  • Fe (Iron):
    Max. 20 ppm
  • Conforms to ACS:
    Passes test
  • Conforms to Reag. Ph.Eur:
    Passes test

 

Frequently Bought Together