Order Entry
Korea, Republic of
ContactUsLinkComponent
VWR® VisiScope® 260, Stereo Microscopes
VWR® VisiScope® 260, Stereo Microscopes
Supplier:  VWR Collection
Certificates
undefined
VWR® VisiScope® 260, Stereo Microscopes
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 630-3073
  • 630-3072
  • 630-3074
  • Model:
  • SZB260
  • STB260
  • SZT260
  • Observation method:
  • Brightfield
  • Brightfield
  • Brightfield
  • Head:
  • 45° inclined, 360° rotating
  • 45° inclined, 360° rotating
  • 45° inclined, 360° rotating
  • Eyepieces:
  • WF 10×/21 mm
  • WF 10×/21 mm
  • WF 10×/21 mm
  • Objectives:
  • -
  • 2× - 4×
  • -
  • Magnification:
  • 7 - 45×
  • 20 - 40×
  • 7 - 45×
  • Zoom lens:
  • 0,7× - 4,5×
  • -
  • 0,7× - 4,5×
  • Working distance:
  • 100 mm
  • 100 mm
  • 100 mm
  • Interpupillary adjustment:
  • 51 - 75 mm
  • 45 - 71 mm
  • 51 - 75 mm
  • Stage:
  • White diffusion plate for transmitted ill., with specimen clips
  • White diffusion plate for transmitted ill., with specimen clips
  • White diffusion plate for transmitted ill., with specimen clips
  • Focusing system:
  • Coarse with tension adjustment
  • Coarse with tension adjustment
  • Coarse with tension adjustment
  • Illumination:
  • EcoLED (incident and transmitted)
  • EcoLED (incident and transmitted)
  • EcoLED (incident and transmitted)
  • Stand:
  • Fixed arm with handle
  • Fixed arm with handle
  • Fixed arm with handle
  • W×D×H:
  • 205×280×365 mm
  • 205×280×365 mm
  • 205×280×365 mm
  • Weight:
  • 3,5 kg
  • 3,4 kg
  • 3,6 kg

Specifications

Frequently Bought Together