Total acid number titration solvent mixture ASTM D664, Macron Fine Chemicals™
MACRV015-10
:
- Pack type:Glass bottle, amber, narrow mouth
- Pk:4 L
- Seq:5162
- Isopropyl Alcohol (v/v):48.5 - 50.5 %
- Toluene (v/v):49 - 51 %
- Water (H₂O)(by GC)(v/v):0.45 - 0.55 %
- Density (g/mL) at 25°C:0.821 - 0.831
:
:1993
:3,II
:GHS02
:GHS07
:GHS08
:GHS09