VWR® VisiScope® SZT360-6 Stereo Microscope
630-2982
- Model:SZT360-6
- Description:Stereo microscope
- Interpupillary adjustment:51 - 75 mm
- W×D×H:210×270×315 mm
- Observation method:Brightfield
- Eyepieces:WF 10×/23 mm
- Focusing system:Pair of knobs on each side of the stand
- Head:45° inclined, 360° rotating
- Illumination:Incident illumination: 2 LEDs (3,6 W) on flexible gooseneck, 170 000 lux (10 cm)
Transmitted illumination: 60 LEDs, 8000 lux (10 cm) - Stage:With diffusing disc for transmitted light, specimen clips and a black/white disc
- Stand:Pillar stand, Ø×H: 32×315 mm, base: 270×205×30 mm
- Weight:4,5 kg
- Working distance:110 mm
- Zoom lens:Parfocal achromatic zoom 0,67× - 4,5×, with click-stop
- Pk:1
- Type:Trinocular
This compact Greenough stereo microscope with 6.72:1 zoom and 110 mm working distance is ideal for routine inspections in professional environments and laboratories.
- Plan eyepieces with 23 mm field of view, high eye-point type, also suitable for use with spectacles
- Double-adjustable incident and transmitted light (both LED) with separated brightness controls and 6300 K colour temperature
- Specimen stage is fitted with a diffusing disc for transmitted light, specimen clips and a black/white disc
- Pillar stand and ultra-flat base
- Rack and pinion focusing mechanism controlled by a pair of knobs placed on both sides of the stand
: Supplied ready to use with eyepieces, zoom lens, dust cover and multi-plug power supply.