J.T.Baker® BAKERBOND spe™ Amino (NH₂), SPE Columns
Catalog # 7307-07
Supplier: Avantor
Specifications
- Particle Size:40 µm
- Pore size:60 Å
- Capacity:6 ml
- Seq:04
- Endcapped:Yes
- Carbon load:6,4%
- Bed weight:1000 mg
- Phase:Amino (NH₂)
- Pk:30
Specifications
About this item
BAKERBOND spe™ columns are disposable PP columns pre-packed with high capacity sorbents contained between two 20 µm PE frits.
- Silica based
- Extraction of compounds from sample solution volumes ranging from a few hundred µl up to 1 L
- Processing by vacuum, positive pressure or centrifugation
General applications: Lipids (fatty acids, cholesterol).
These SPE columns can be used in normal phase mode.