VWR®, Liquid Nitrogen Dewars for Storage and Transport, LD Series
공급사: VWR Collection
인증서
이 제품에 관하여
LD series aluminium dewars are specially designed for storage and transport (not on public roads) of liquid nitrogen and are ideal for most miscellaneous laboratory and industrial applications.
- Lightweight, reliable and robust
- Very easy to handle
The bigger units (LD-25, LD-35 and LD-50) are fitted with an NW50 Pneurop-flange for mounting a pressure head for LN₂ withdrawal.
The small LD-2M is fitted with a pouring spout.
사양
- Catalog No:
- 478-0291
- 478-0292
- Model:
- LD-12
- LD-25
- Capacity:
- 12,4 L
- 25 L
- Ø neck:
- 50 mm
- 50 mm
- Ø×H:
- 310×60 mm
- 395×684 mm
- Weight, empty:
- 8,1 kg
- 10 kg
사양
Frequently Bought Together