Order Entry
Korea, Republic of
ContactUsLinkComponent
 
VWR®, Magnetic hotplate stirrers, standard series
  VWRU97042-636
undefined
VWR®, Magnetic hotplate stirrers, standard series
  VWRU97042-636

 

  • Temperature range:
    Ambient +5…500 °C
  • Description:
    Magnetic hotplate stirrer
  • Seq:
    03
  • Model:
    Ceramic top plate
  • Speed range:
    60 - 1600 min⁻¹
  • W×D×H:
    376×25×109 mm
  • Temperature stability:
    ±3 %
  • Max. stirring capacity H₂O:
    2,5 L
  • Plate dimensions:
    178×178 mm
  • Plate material:
    Ceramic
  • Speed stability:
    ±2%
  • Weight:
    4,8 kg
  • Pk:
    1

 

 

These Standard series hotplate stirrers with microprocessor control were designed for general laboratory heating and stirring. These analogue units equipped with easy to use, dial-adjustment controls. An internal RTD accurately measures and controls temperature. Hot symbol warning light is illuminated when heat is turned on and remains on until top plate cools down.

  • Cool touch housing made of heat-resistant polymer
  • Speed ramping feature to prevent splashing, improve magnetic coupling, and provide excellent low end control
  • Built in support rod holder

Stirrers are available with ceramic or aluminum top plates. Ceramic top plates feature an easy-to-clean, chemical-resistant, reflective white surface (units offer ±3% temperature stability). Aluminum top plates will not crack or chip, and offer a more even heating surface (units offer ±2% temperature stability).

 : Supplied with 234 cm detachable, 3-wire cord and plug, 38 mm PTFE coated magnetic stirring bar. Optional support rod kit is available which includes a 457 mm stainless steel support rod, 3-prong medium swivel clamp, thermometer/temperature probe extension clamp and hook connector.