VWR®, Quantitative filter papers, grade 415
415, 75 mm
Catalog # VWRU28320-020
Supplier: VWR Collection
Jump to:
Product Details & Documents
Suitable for coarse precipitates such as aluminium hydroxide, cobalt carbonate, mercury iodide, magnesium hydroxide and more.
Specifications
- Grade:415
- Seq:01
- Size:75 mm
- Thickness:0,16 mm
- Cat. No.:VWRU28320-020
- Min. pore size:31 µm
- Wet burst strength:0,8 psi
- Filtration speed:8 s (DIN 53137)
- Particle retention:12 - 15 µm
- Dry burst strength:8,5 psi
- Max. pore size:50 µm
- Weight:80 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



