VWR®, Bottles, Narrow Neck, Round, Boston Type, with Screw Caps
Catalog # VWRU10861-868
Supplier: VWR Collection
Specifications
- Ext.Ø:39 mm
- Thread:20-400
- Type:with PTFE/LDPE liner
- Capacity:60 ml
- Height:94 mm
- Seq:05
- Pk:24
Specifications
About this item
Soda-lime glass, Type-III, clear or amber.
- Packaged in convenience packs caps attached
- Helps to eliminate waste and insures product integrity for long term storage
- Narrow-mouth design for easy pouring
Clear bottles allow for viewing of contents while amber bottles are designed to protect contents from UV rays and are ideal for light-sensitive products.