Avantor® ACE® C18-PFP, HPLC Columns, 5 µm
Supplier: Avantor
Certificates
About this item
Avantor® ACE® C18-PFP phase utilises a specially developed ligand combining a C18 chain with integral PFP functionality. This results in a phase that maintains the hydrophobic, stability and low bleed characteristics of leading C18 phases, yet provides the multiple retention mechanisms of a PFP phase.
- Ultra-high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (1.7 µm to 10 µm) and complementary phases
- Also useful for analytes with π-bonding or electron or proton donor groups
- Ultra-low bleed to ensure LC/MS compatibility
- Method validation kits contain three different batches of the same phase - available on request
Due to its integral pentafluorophenyl functionality, Avantor® ACE® C18-PFP is also recommended for separations that involve halogenated aromatic compounds, regioisomers, and those analytes with differing shape constraints.
These columns are made from stainless steel.
Ordering information: Method development and validation kits are available on request. Please contact [email protected].
Specifications
- Catalog No:
- ACE-1210-7546
- ACE-1210-1246
- ACE-1210-1020
- ACE-1210-7530
- ACE-1210-1220
- ACE-1210-2546
- ACE-1210-1010
- ACE-1210-1504
- ACE-1210-0346
- ACE-1210-1503
- ACE-1210-1502
- ACE-1210-0302
- ACE-1210-1030
- ACE-1210-1520
- ACE-1210-1510
- ACE-1210-3030
- ACE-1210-0503
- ACE-1210-0502
- ACE-1210-0520
- ACE-1210-0510
- ACE-1210-7520
- ACE-1210-1546
- ACE-1210-1530
- ACE-1210-2508
- ACE-1210-3020
- ACE-1210-2504
- ACE-1210-2503
- ACE-1210-0546
- ACE-1210-2502
- ACE-1210-1046
- ACE12102546MVK
- ACE-1210-0530
- ACE12100120GD
- ACE-1210-2520
- ACE-1210-1204
- ACE-1210-2510
- ACE-1210-0102GD
- ACE-1210-0110GD
- ACE-1210-2530
- ACE-1210-0103GD
- ACE-1210-1003
- ACE-1210-1002
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
Specifications
Guard cartridges
Product Information
Frequently Bought Together