VWR®, Qualitative filter papers, grade 410
Supplier: VWR Collection
Certificates
About this item
Useful for the filtration of copper(I) oxide, lead sulphate, barium sulphate, manganese carbonate and more for analytical work. Suitable for extremely difficult filtration and for clarification of wine.
Specifications
- Catalog No:
- 28297-826
- VWRU28321-113
- VWRU28321-135
- VWRU28321-077
- Grade:
- 410
- 410
- 410
- 410
- Weight:
- 80 g/m²
- 80 g/m²
- 80 g/m²
- 80 g/m²
- Thickness:
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- Particle retention:
- 2 - 3 µm
- 2 - 3 µm
- 2 - 3 µm
- 2 - 3 µm
- Max. pore size:
- 20 µm
- 20 µm
- 20 µm
- 20 µm
- Min. pore size:
- 9 µm
- 9 µm
- 9 µm
- 9 µm
- Filtration speed:
- 2500 s (Herzberg)
- 2500 s (Herzberg)
- 2500 s (Herzberg)
- 2500 s (Herzberg)
- Wet burst strength:
- 1 psi
- 1 psi
- 1 psi
- 1 psi
- Dry burst strength:
- 22 psi
- 22 psi
- 22 psi
- 22 psi
Specifications
Frequently Bought Together