Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, セルチャンバー

VWR®, セルチャンバー

10 levels, 1300 - 2000 ml, 6416 cm²
Catalog # 734-2983KR
Supplier:   VWR Collection
VWR®, セルチャンバー
Catalog # 734-2983KR
Supplier:  VWR Collection
VWR®, セルチャンバー
VWR®, セルチャンバー

10 levels, 1300 - 2000 ml, 6416 cm²

Price
Inquire For Price
Log in for availability
1 * 2 items
Product Details & Documents

VWR® cell chambers, made from medical grade, general purpose polystyrene (GPPS) and with vented cap, are ideal for large-scale cell culture.

  • Available in 1-, 2-, 5- and 10-tray versions for easy scale-up
  • Surface treated for optimal cell attachment and growth
  • Hydrophobic membrane (pore size of 0,22 µm) avoids potential contamination during gas exchange
  • Does not absorb cytokines and growth factors, and cell harvesting by conventional trypsin digestion method is possible
  • Sterilised by irradiation
  • Free from DNase and RNase, non pyrogenic
Specifications
  • Recommended working volume:
    1300 - 2000 ml
  • Seq:
    08
  • Growth area:
    6416 cm²
  • Type:
    10 levels
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.